Trip Lever in Polished Nickel
Trip Lever in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Covered under a 1 year limited warranty from Toto
- Replacement trip lever handle
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Brand Model Compatibility:
- C454CUFGT40, C454CUFT40, MS454124CUF(R)(G), MW4543046CUFG(A), MW4543056CUFG(A), MW4543074CUFG, MW4543084CUFG, SS124, ST453UA, ST453UR, SW3046AT40, SW3056AT40, SW3074T40, SW3084T40
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Handle Type:
- Trip Lever
- Trip Lever Location:
- Right-Hand
- UPC:
- 739268328754