Trip Lever in Satin Brass
Trip Lever in Satin Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 2242-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Toilet Tank Trip Lever
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Brand Model Compatibility:
- CST774S and ST774S
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Handle Type:
- Trip Lever
- Material:
- Metal
- UL Listed:
- No
- UPC:
- 739268550612
- WaterSense Labeled:
- No