This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel

TOTO

Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #TTLG02201UBN
  • Item #7660572
  • Manufacturer Part #TLG02201U#BN
4 out of 5 Customer Rating
Brand image
TOTO

Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #TTLG02201UBN
  • Item #7660572
  • Manufacturer Part #TLG02201U#BN
4 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Regal and dignified widespread faucet
  • High-efficiency 1.2 GPM flow helps save water without compromising performance
  • Accommodates 8 to 11 inch spread installations
  • Solid brass construction with durable chrome finish
  • Lever handles allow control over temperature and volume
  • Safe design, low-conductivity materials keep handles from getting too warm
  • Reliable ceramic disk valve cartridge technology
  • ADA, WaterSense®, CALGreen, and CEC compliant
  • Included items: Spout, handles, hot and cold water valves, valve-to-spout hoses, metal pop-up drain and rod
  • Purchased separately: water supply hoses
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
3-3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
3-3/4 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/4 in
NSF:
NSF 61-9
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Global
Spout Height:
3 in
Spout Reach:
4-5/8 in
Spout Type:
Fixed
UPC:
739268341647
WaterSense Labeled:
Yes