Pedestal Sink Base in Sedona Beige
Ultimate® Pedestal Sink Base in Sedona Beige
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 40-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lavatory
- Pedestal only
- Vitreous china
- For use with a variety of Toto lavatory basins
- Shown with basin LT2418 with 8" faucet centers (LPT2418)
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A-112.19.2
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Ultimate®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Sedona Beige
- GSA Approved:
- No
- NSF Certified:
- No
- Pedestal Only:
- Yes
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Sink Installation Type:
- Pedestal Sink Base
- Sink Material:
- Vitreous China
- UPC:
- 739268683211
- Vessel Only:
- No
- WaterSense Labeled:
- No