1.6 gpf Elongated One Piece Toilet in Colonial White
UltraMax® 1.6 gpf Elongated One Piece Toilet in Colonial White
Package Quantity Info:
Each: 1 Pallet: 8-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Clean, modern one-piece design, easier to maintain versus a two-piece toilet
- G-Max® 1.6 GPF powerful flushing system
- SoftClose® seat included.
- Left-hand chrome trip lever
- Computer designed, fully glazed trapway
- One-piece toilet
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- Bowl Height Range:
- 14-15 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- UltraMax®
- Color Finish Category:
- Whites
- Color Finish Name:
- Colonial White
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 27-1/8 in
- IAPMO Listed:
- Yes
- Length:
- 28 in
- MA Approved:
- No
- Material:
- Vitreous China
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Toilet Bowl Height:
- 14-5/8 in
- Toilet Bowl Length:
- 28 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- One Piece
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- UPC:
- 739268391246
- WaterSense Labeled:
- Yes
- Width:
- 16-1/2 in