This product requires certification to purchase.

1.6 gpf Elongated One Piece Toilet in Sedona Beige

TOTO

UltraMax® 1.6 gpf Elongated One Piece Toilet in Sedona Beige

  • Fast #
  • Part #TMS854114SL12
  • Item #2937752
  • Manufacturer Part #MS854114SL#12
5 out of 5 Customer Rating
Brand image
TOTO

UltraMax® 1.6 gpf Elongated One Piece Toilet in Sedona Beige

  • Fast #
  • Part #TMS854114SL12
  • Item #2937752
  • Manufacturer Part #MS854114SL#12
5 out of 5 Customer Rating

X Points

Color Finish Name: Sedona Beige Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Clean, modern one-piece design, easier to maintain versus a two-piece toilet
  • G-Max® 1.6 GPF powerful flushing system
  • SoftClose® seat included.
  • Left-hand chrome trip lever
  • ADA compliant
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B45.1
Collection:
UltraMax®
Color Finish Category:
Neutrals
Color Finish Name:
Sedona Beige
Dual Flush:
No
EPA Compliant:
No
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
Yes
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Proposition 65:
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Toilet Bowl Height:
16-9/16 in
Toilet Bowl Length:
28-3/16 in
Toilet Bowl Width:
16-1/2 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
Yes
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front
Toilet Type:
One Piece
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
UPC:
739268033740
WaterSense Labeled:
Yes