This product requires certification to purchase.

1.0 gpf Elongated One Piece Toilet in Cotton

TOTO

UltraMax® II 1G® 1.0 gpf Elongated One Piece Toilet in Cotton

  • Fast #
  • Part #TCST604CUFGAT4001
  • Item #9315825
  • Manufacturer Part #CST604CUFGAT40#01
4 out of 5 Customer Rating
Brand image
TOTO

UltraMax® II 1G® 1.0 gpf Elongated One Piece Toilet in Cotton

  • Fast #
  • Part #TCST604CUFGAT4001
  • Item #9315825
  • Manufacturer Part #CST604CUFGAT40#01
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • WASHLET+® toilet exclusively designed to work with a T20 WASHLET+ bidet seat for seamless integration
  • Elongated one-piece toilet, easier to maintain versus a two-piece toilet
  • 1.0 gallons per flush TORNADO FLUSH® system with a powerful centrifugal rinse
  • CEFIONTECT™ glaze prohibits waste build-up on the bowl's surface
  • Universal height for more comfort across a broader range of individuals
  • Glazed trap way
  • ADA, Water Sense®, CAL Green, and CEC compliant
  • Included parts: Tank to bowl gasket, tank to bowl hardware, and toilet bolt caps
  • Purchase Separately: Wax ring, toilet mounting bolts, water supply lines, compatible toilet seat SS124 or SS234 or T40 WASHLET+ Auto Flush ready bidet seat
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
UltraMax® II 1G®
Color Finish Category:
Whites
Color Finish Name:
Cotton
Depth:
28-3/8
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.0 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Type:
Lever
Height:
28-3/4
IAPMO Listed:
Yes
Length:
28-3/8
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Proposition 65:
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
Seat Features:
Bidet
Toilet Bowl Height:
16-1/8
Toilet Bowl Length:
28-3/8
Toilet Bowl Width:
16-1/2
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
One Piece
Trap Size:
2-1/8
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
UPC:
739268404762
Width:
16-1/2