Urinal Cover for UT104E(V) in Stainless Steel
Urinal Cover for UT104E(V) in Stainless Steel
Package Quantity Info:
Each: 1 Pallet: 4416-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Brand Model Compatibility:
- UT104E(V)
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Material:
- Stainless Steel
- Product Type:
- Urinal Cover
- UPC:
- 739268152229
- WaterSense Labeled:
- Yes