Urinal Drain Cover for UT447E in Stainless Steel
Urinal Drain Cover for UT447E in Stainless Steel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Brand Model Compatibility:
- UT447E
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Product Type:
- Urinal Drain Cover
- UPC:
- 739268161436
- WaterSense Labeled:
- No