VALVE,TUB FILLER,GR/GS (3H)
VALVE,TUB FILLER,GR/GS (3H)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Designed for use with a selection of TOTO three hole tub fillers
- Robust solid brass
- Adjustable for various spreads with separately sold 1/2 NPSM connection tubes
Specifications
- Faucet Connection Size:
- 1/2 in
- Material:
- Brass
- Type:
- TTBN01201U
- UPC:
- 739268341678
- WaterSense Labeled:
- Yes