VALVE
VALVE
Product Details
Product Details
- Designed for use with a selection of TOTO four hole tub fillers
- Robust solid brass
- Adjustable for various spreads with separately sold 1/2 NPSM connection tubes
- Includes valves, decorative handshower escutcheon, and handshower hose
- Connecting tubes and water supply hoses sold separately
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Faucet Connection Size:
- 1/2 in
- Height:
- 6-1/4
- Length:
- 2
- Type:
- TTBN02203UBN
- UPC:
- 739268373082
- WaterSense Labeled:
- Yes