1.0 gpf Elongated Two Piece Toilet in Cotton White
Vespin® II 1.0 gpf Elongated Two Piece Toilet in Cotton White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
This product includes
TOTO 1.0 gpf Toilet Tank in Cotton
Part #TST453UR01
TOTO Elongated Toilet Bowl in Cotton
Part #TCT474CUFG01
- Tornado Flush® flushing system, ultra low consumption (1 gpf)
- Skirted design
- Cefiontect® ceramic glaze
- Universal height
- Elongated front bowl and tank set, seat is not included
- 12 in unifit rough-in
- Optional 10 in or 14 in uni fit rough-in
- Chrome plated trip lever
- Included parts - tank to bowl hardware, tank to bowl gasket, toilet bolt caps and unifit outlet connection for 12 in rough-in
- May be adapted for 10 in or 14 in rough-in with optional parts - TSU01W.10R or TSU01W.14R (sold separately)
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Vespin® II
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.0 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Handle Type:
- Lever
- Height:
- 30 in
- IAPMO Listed:
- Yes
- Length:
- 28-1/2 in
- MA Approved:
- Yes
- Material:
- Vitreous China
- Number of Pieces:
- 2 Piece
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Toilet Bowl Depth:
- 28-1/2 in
- Toilet Bowl Height:
- 16-1/8 in
- Toilet Bowl Length:
- 28-1/2 in
- Toilet Bowl Width:
- 15 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Two Piece
- Toilet/Urinal Outlet:
- Floor
- Trap Size:
- 2-1/8 in
- Trip Lever Location:
- Right-Hand
- Trip Lever Placement:
- Side
- UPC:
- 739268301672
- WaterSense Labeled:
- Yes