1.28 gpf Elongated Two Piece Toilet in Cotton
Vespin® II 1.28 gpf Elongated Two Piece Toilet in Cotton
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
This product includes
TOTO 1.28 gpf Toilet Tank in Cotton
Part #TST454ER01
TOTO Elongated Toilet Bowl in Cotton
Part #TCT474CUFG01
- CEFIONTECT® Ceramic Glaze prevents debris from sticking to ceramic surfaces, making them easier to clean
- Tornado™ Flush Flushing System
- Computer Designed, Fully Glazed Trapway
- Skirted Design
- Elongated Bowl and tank set. Seat is not included
- Chrome Trip Lever Included
- Universal Height
- 12" Rough-In (10" or 14" optional)
- Decorative two-piece design with high-profile tank
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- Collection:
- Vespin® II
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- Handle Type:
- Lever
- Toilet Bowl Height:
- 16-1/8 in
- Toilet Bowl Length:
- 28-1/2 in
- Toilet Bowl Width:
- 16-1/2 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Right-Hand
- Trip Lever Placement:
- Side
- WaterSense Labeled:
- Yes