1.0 gpf Elongated Two Piece Toilet in Cotton White
Vespin® II 1G® 1.0 gpf Elongated Two Piece Toilet in Cotton White
Product Details
Product Details
- High profile, two-piece elongated bowl and tank set
- Sleek skirted design hides the trapway for a sophisticated look
- 1.0 gallons per flush 1G technology with TORNADO FLUSH system for a powerful centrifugal rinse
- TOTO’s extraordinarily smooth CEFIONTECT glaze helps prevents particles from adhering to porous, ceramic surfaces
- Universal Height for more comfort across a broader range of individuals
- Left-hand chrome trip lever
- Glazed trapway
- ADA, WaterSense®, CALGreen, and CEC compliant
- Included parts: toilet tank, toilet bowl, SoftClose toilet seat, tank to bowl gasket, tank to bowl hardware, and toilet bolt caps
- Purchased separately: wax ring, toilet mounting bolts, water supply lines, and optional T40 WASHLET+ electronic bidet seat.
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- Collection:
- Vespin® II 1G®
- Dual Flush:
- No
- Flow Rate:
- 1.0 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Handle Type:
- Lever
- Height:
- 30
- Length:
- 28-1/2
- Material:
- Vitreous China
- Toilet Bowl Height:
- 16-1/8
- Toilet Rough-In:
- 12 in
- Toilet Seat Shape:
- Elongated
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- Type:
- TMS474124CUFG01
- WaterSense Labeled:
- Yes
- Width:
- 16