This product requires certification to purchase.

Elongated Toilet Bowl in Cotton

This product has been replaced by

Elongated Skirted Toilet Bowl
TOTO Elongated Skirted Toilet Bowl
Manufacturer Part #CT472CUFG#01
TOTO

Vespin® II Elongated Toilet Bowl in Cotton

  • Fast #
  • Part #TCT474CUFGT4001
  • Item #9315848
  • Manufacturer Part #CT474CUFGT40#01
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Elongated Skirted Toilet Bowl
TOTO Elongated Skirted Toilet Bowl
Manufacturer Part #CT472CUFG#01
TOTO

Vespin® II Elongated Toilet Bowl in Cotton

  • Fast #
  • Part #TCT474CUFGT4001
  • Item #9315848
  • Manufacturer Part #CT474CUFGT40#01
5 out of 5 Customer Rating

X Points

Color Finish Name: Cotton Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • WASHLET+® toilet bowl exclusively designed to work with a T20 WASHLET+ bidet seat for seamless integration
  • High profile elongated Skirted Design bowl
  • CEFIONTECT™ glaze prohibits waste build-up on the bowl's surface
  • Universal Height for more comfort across a broader range of individuals
  • Glazed trapway
  • Bowl only. Purchased separately: compatible tank, wax ring, toilet mounting bolts, water supply lines, and TOTO toilet seat or T40 WASHLET+ electronic bidet seat.
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Bowl Height Range
16-17 in
Depth
28-1/2 in
Height
16-1/8 in
Length
28-1/2 in
Toilet Bowl Height
16-1/8 in
Toilet Bowl Length
28-1/2 in
Toilet Bowl Width
14 in
Toilet Rough-In
12 in
Width
14-1/16 in
Included Components
Toilet Seat Included
No
Characteristics & Features
Bowl Shape
Elongated
Collection
Vespin® II
Color Finish Category
Whites
Color Finish Name
Cotton
Dual Flush
No
Flush Type
Gravity
Material
Vitreous China
Proposition 65
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
Toilet Installation
Floor Mount
Toilet Type
Bowl
Warranty & Product Information
ADA Compliant
Yes
ASME
ASME A112.19.2
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
EPA Compliant
Yes
GSA Approved
No
IAPMO Listed
Yes
MA Approved
No
NSF Certified
No
WaterSense Labeled
Yes
UPC
739268403727