This product requires certification to purchase.

1.28 gpf Elongated Two Piece Toilet in Cotton White

TOTO

Vespin® II 1.28 gpf Elongated Two Piece Toilet in Cotton White

  • Fast #
  • Part #TCST474CEFG01
  • Item #7778435
  • Manufacturer Part #CST474CEFG#01
5 out of 5 Customer Rating
Brand image
TOTO

Vespin® II 1.28 gpf Elongated Two Piece Toilet in Cotton White

  • Fast #
  • Part #TCST474CEFG01
  • Item #7778435
  • Manufacturer Part #CST474CEFG#01
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

This product includes

  • Cefiontect® ceramic glaze prevents debris from sticking to ceramic surfaces, making them easier to clean
  • Tornado Flush® flushing system
  • Computer designed, fully glazed trapway
  • Skirted design
  • Elongated bowl and tank set, seat is not included
  • Universal height
  • 12 in rough-in
  • ADA, WaterSense®, CALGreen and CEC compliant
  • Included parts - tank to bowl hardware, tank to bowl gasket, toilet bolt caps and unifit outlet connection for 12 in rough-in
  • May be adapted for 10 in or 14 in rough-in with optional parts - TSU01W.10R or TSU01W.14R (sold separately)
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Vespin® II
Color Finish Category:
Whites
Color Finish Name:
Cotton
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
Handle Type:
Lever
Height:
30 in
IAPMO Listed:
Yes
Length:
28-1/2 in
MA Approved:
Yes
Material:
Vitreous China
Number of Pieces:
2 Piece
Proposition 65:
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Toilet Bowl Depth:
28-1/2 in
Toilet Bowl Height:
16-1/8 in
Toilet Bowl Length:
28-1/2 in
Toilet Bowl Width:
16-1/2 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Two Piece
Toilet/Urinal Outlet:
Floor
Trap Size:
2-1/8 in
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
WaterSense Labeled:
Yes