2-5/8 in. Brass Diverter Trim in Polished Chrome
Vivian® 2-5/8 in. Brass Diverter Trim in Polished Chrome
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Classic elegance and understated beauty define this lever handle shower control fixture
- Lever handle allows for easy control over water volume and temperature
- Used as a stop valve and flow control for shower systems with two outlets
- Regulates water flow to both outlets separately or at the same time when paired with the three-way diverter valve TSMXW
- Strong brass construction with durable and corrosion free finish
- ADA Compliant
- To be used in conjunction with a pressure balance valve system
- Included parts: Handle assembly, escutcheon, and adapter
- Purchase separately: Three-Way Diverter Valve (TSMXW)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Vivian®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 3-15/16 in
- Faucet Part Type:
- Diverter Trim
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 2-5/8 in
- Material:
- Brass
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 739268230873
- WaterSense Labeled:
- Yes
- Width:
- 5-1/8 in