This product requires certification to purchase.

2-9/16 in. Brass Diverter Trim in Polished Chrome

TOTO

Vivian® 2-9/16 in. Brass Diverter Trim in Polished Chrome

  • Fast #
  • Part #TTS220XCP
  • Item #7046907
  • Manufacturer Part #TS220X#CP
4 out of 5 Customer Rating
Brand image
TOTO

Vivian® 2-9/16 in. Brass Diverter Trim in Polished Chrome

  • Fast #
  • Part #TTS220XCP
  • Item #7046907
  • Manufacturer Part #TS220X#CP
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Classic elegance and understated beauty define this cross handle shower control fixture
  • Cross handle allows for better grip and control over water volume and temperature
  • Used as a stop valve and flow control for shower systems with two outlets
  • Regulates water flow to both outlets separately or at the same time when paired with the three-way diverter valve with off TSMX
  • Integrated off position
  • Strong brass construction with durable and corrosion free finish
  • To be used in conjunction with a thermostatic valve system
  • Included parts: Handle assembly, escutcheon, and adapter
  • Purchase separately: Three-Way Diverter Valve with Off (TSMX)
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Vivian®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Diverter Trim
IAPMO Listed:
Yes
Installation Type:
Wall Mount
Length:
2-9/16
Material:
Brass
Proposition 65:
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UPC:
739268197626
Width:
3-15/16