7-5/8 in. Brass Tub Spout in Polished Nickel
This product has been replaced by
Manufacturer Part #THP3190R
Vivian® 7-5/8 in. Brass Tub Spout in Polished Nickel
Package Quantity Info:
Each: 1 Pallet: 468-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Classic elegance and understated beauty define this mounted tub filler
- Includes integrated diverter to control water flow
- Wall mounted installation allows for easier cleaning and sleeker appearance
- Strong brass construction with durable and corrosion free finish
- 1/2 inch NPT Connection
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Vivian®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Part Type:
- Tub Spout
- Height:
- 3-21/100 in
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 7-5/8 in
- Material:
- Brass
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Reach:
- 6-7/8 in
- UPC:
- 739268200715