This product requires certification to purchase.

Brass Diverter Trim with Handle in Polished Chrome

TOTO

Vivian™ Brass Diverter Trim with Handle in Polished Chrome

  • Fast #
  • Part #TTS220D1CP
  • Item #7047909
  • Manufacturer Part #TS220D1#CP
3.3 out of 5 Customer Rating
Brand image
TOTO

Vivian™ Brass Diverter Trim with Handle in Polished Chrome

  • Fast #
  • Part #TTS220D1CP
  • Item #7047909
  • Manufacturer Part #TS220D1#CP
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 1056
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Classic elegance and understated beauty define this lever handle shower control fixture
  • Lever handle allows for easy control over water volume and temperature
  • Effortlessly controls water flow for shower systems with two outlets when paired with the two-way diverter with off valve TSMV
  • Integrated off position
  • Strong brass construction with durable and corrosion free finish
  • ADA Compliant
  • To be used in conjunction with a thermostatic valve system
  • Included parts: Handle assembly, escutcheon, and adapter
  • Purchase separately: Two-way diverter valve with off (TSMV)
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
Brand Model Compatibility:
TSMV
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Vivian™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
3-15/16
Faucet Part Type:
Diverter Trim with Handle
Height:
5-3/16
IAPMO Listed:
Yes
Installation Type:
Wall Mount
Length:
2-9/16
Material:
Brass
Proposition 65:
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UPC:
739268201255
Width:
3-15/16