Brass Diverter Trim with Handle in Polished Chrome
Vivian® Brass Diverter Trim with Handle in Polished Chrome
Package Quantity Info:
Each: 1 Pallet: 1056-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Classic elegance and understated beauty define this cross handle shower control fixture
- Cross handle allows for better grip and control over water volume and temperature
- Effortlessly controls water flow for shower systems with two outlets when paired with the two-way diverter with off valve TSMV
- Integrated off position
- Strong brass construction with durable and corrosion free finish
- ADA Compliant
- To be used in conjunction with a thermostatic valve system
- Included parts: Handle assembly, escutcheon, and adapter
- Purchase separately: Two-way diverter valve with off (TSMV)
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Vivian®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-9/16 in
- Escutcheon Width:
- 3-15/16 in
- Faucet Mount:
- Wall Mount
- Handle Type:
- Cross
- IAPMO Listed:
- Yes
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Trim Only:
- Yes
- UPC:
- 739268201385
- Valve Trim Type:
- Transfer & Diverter
- Width:
- 3-15/16 in