20-7/8 in. Wall Mount Rectangular Vitreous China Bathroom Sink in Cotton
This product has been replaced by
Manufacturer Part #LT307R.4#01
20-7/8 in. Wall Mount Rectangular Vitreous China Bathroom Sink in Cotton
Product Details
Product Details
- Durable and easily maintained
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Drain Opening:
- 1-1/4
- Faucet Center Size:
- 4 in
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Length:
- 20-7/8
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 14-3/4 in x 10-1/8 in
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Vitreous China
- Sink Size Range:
- 20 in - 25.99 in
- Type:
- TLT307401
- UPC:
- 739268067325
- WaterSense Labeled:
- No
- Width:
- 18