Wall Mount Sensor Bathroom Sink Faucet in Polished Chrome
Wall Mount Sensor Bathroom Sink Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
This product includes
TOTO 1/2 in. NPSM Mixing Valve
Part #TTLE05701U
TOTO 0.5 gpm 4-3/16 in. Controller
Part #TTLE01502U
TOTO Wall Mount Sensor Bathroom Sink Faucet in Polished Chrome
Part #TTLE26010U3CP
- WATER FLOWS EASILY WITHOUT SEARCHING FOR THE SENSOR - The sensor is strategically positioned underneath the spout head to accurately sense the hands for touchless use. The sensor is concealed within the spout body for a beautiful aesthetic.
- STOPS AUTOMATICALLY TO PREVENT WATER WASTE - The water will flow continuously for 20 seconds before automatically stopping. When hands are present, the water will flow. When hands are removed, the water will flow for 20 seconds before stopping.
- EXCELLENCE IN WATER SAVINGS - The 0.5 GPM 20 second continuous flow faucet uses only 0.17 gallons per cycle and is CEC and CALGreen compliant. The ECO CAP aerating technology balances the amount of air bubbles in the water for a comfortable experience while saving water.
- SAFE TEMPERATURE ADJUSTMENT TO PREVENT SCALDING WATER - The included thermostatic mixing valve allows fixed water temperature adjustment and prevents scalding.
- EASY INSTALLATION AND LOW-COST MAINTENANCE - Included items: spout, operating controller, thermostatic mixing valve, and mounting hardware included. Purchased separately: water supply line for G 1/2 inch connection.
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Bathroom Faucet Type:
- Wall Mount
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 0.5 gpm
- Height:
- 2-13/16 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 9-1/2 in
- Number of Holes:
- 1 Hole
- Proposition 65:
- This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects, and other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Reach:
- 8-7/8 in
- Width:
- 2-13/16 in