WALL OUT RND
WALL OUT RND
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1188-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Shower component to fit TOTO Transitional and Traditional Collection Series
- Durable and long lasting solid brass construction finished with corrosion- resistant chrome plating
- Simplistic and clean design
- Has a ½ inch NPT Connection to the wall and a G ½ inch connection to the hose for easy connections
- Included parts: wall outlet
- Compatible with TOTO handshower hose models TBW01025U and TBW01026U
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 1-3/16
- Diameter:
- 2-1/16
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Height:
- 2-5/8
- Length:
- 2-1/8
- Material:
- Brass
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
- Type:
- TTBW01014UPN
- UPC:
- 739268391109
- WaterSense Labeled:
- Yes
- Width:
- 2-1/16