This product requires certification to purchase.

Wand Door for S300e, S350e in Cotton White

TOTO

Wand Door for S300e, S350e in Cotton White

  • Fast #
  • Part #TTHU943301
  • Item #7574531
  • Manufacturer Part #THU9433#01
5 out of 5 Customer Rating
Brand image
TOTO

Wand Door for S300e, S350e in Cotton White

  • Fast #
  • Part #TTHU943301
  • Item #7574531
  • Manufacturer Part #THU9433#01
5 out of 5 Customer Rating

X Points

Color Finish Name: Cotton White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 72192
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
Brand Model Compatibility:
S300e, S350e
Color Finish Category:
Whites
Color Finish Name:
Cotton White
Product Type:
Wand Door
UPC:
739268234697
WaterSense Labeled:
Yes