Wash Out Urinal in Cotton
Wash Out Urinal in Cotton
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 18-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Compact urinal with concealed integral trap
- Washout flush action with 3/4 in top spud inlet
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Dual Flush:
- No
- Flow Rate:
- 0.125 gpf
- Flow Rate Range:
- 0.125 gpf - 1.0 gpf
- Flush Type:
- Washdown
- Inlet Spud Location:
- Top
- Type:
- SSCICRS33WMN
- UPC:
- 739268356740
- WaterSense Labeled:
- No