Washers for C100, C110, E200, E200 and 220V in Black
Washers for C100, C110, E200, E200 and 220V in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 110592-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Brand Model Compatibility:
- C100, C110, E200, E200 and 220V
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Material:
- Rubber
- Product Type:
- Washers
- UPC:
- 739268099180
- WaterSense Labeled:
- Yes