Washlet+ SX Elongated Replacement Bidet Seat
Washlet+ SX Elongated Replacement Bidet Seat
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- SX WASHLET+® designed for use with TOTO RP wall-hung bowl (CT449FGT60#01) Only
- Concealed supply connection for seamless installation
- PREMIST® wets the surface of the toilet bowl, aiding in the removal of waste and resulting in a better clean.
- Heated seat with five variable settings
- Wand self cleans inside and out with EWATER+® advanced technology
- Front and rear warm water washing with 5 adjustable temperature and pressure settings. Oscillating or pulsing stream option
- SoftClose® function built into the lid and seat.
- Automatic air deodorizer removes odors while sitting on the seat
- Remote control operated with easy to read illuminated touch pad and 2 user memory to save preferred settings
- Compatible with T60 WASHLET+ components only
Documents
Specifications
- Height:
- 5-3/4
- Length:
- 22-813/1000
- Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Type:
- TSW4049T6001
- UPC:
- 739268358652
- Width:
- 15-47/250