1.28 gpf Elongated One Piece Toilet in Cotton
Washlet® 1.28 gpf Elongated One Piece Toilet in Cotton
Product Details
Product Details
- Washlet bidet toilet seat with integrated dual flush toilet
- PREMIST- using incoming water supply, a misting of the toilet bowl is performed before each use to help prevent waste from adhering
- Front and rear warm water washing with five adjustable temperature and pressure controls. Oscillating or pulsing stream option
- Auto open/close lid and seat with temperature control heated seat, warm air dryer, and air deodorizer
- 3D Tornado Flush technology, a hole free rim design that features a dual-nozzle bowl cleansing that creates a centrifugal force to clean the bowl more efficiently; combined with CeFiONtect™ glaze that gives the bowl a lubricious quality that prevents particles from adhering
- 2 user memory, illuminated remote control and mounting hardware included
- Universal Height, ADA Compliant, WaterSense® certified, and CALGreen compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1, ASME A112.19.2, ASME A112.4.2
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Only:
- No
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B45.1, CSA C22.2
- Collection:
- Washlet®
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Tank Only:
- No
- Toilet Bowl Height:
- 16-1/8
- Toilet Bowl Length:
- 28-5/8
- Toilet Bowl Width:
- 15-3/8
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- Yes
- Toilet Seat Type:
- Closed Front With Cover
- Toilet Type:
- One Piece
- Toilet/Urinal Outlet:
- Floor
- UPC:
- 739268314870
- WaterSense Labeled:
- Yes