Elongated Closed Front with Cover Bidet Seat in Sedona Beige
This product has been replaced by
Manufacturer Part #SW3346#12
Washlet® C2 Elongated Closed Front with Cover Bidet Seat in Sedona Beige
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 28-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Streamlined design, elongated front washlet bidet toilet seat with mounting and connection hardware included
- Premist- using incoming water supply, a misting of the toilet bowl is performed before each use to help prevent waste from adhering
- Adjustable front and rear warm water washing with three temperature settings and five pressure settings oscillating stream option
- Heated seat and warm air dryer with three variable settings
- Automatic air deodorizer removes odors while sitting on the seat
- SoftClose function built into the lid and seat. No more slammed lids
- Convenient arm control panel
- Streamlined design, elongated front washlet bidet toilet seat
- Quick release, easy seat removal for simplified cleaning of washlet and toilet
- Easy, do it yourself installation; Includes mounting and connection hardware
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1, ASME A112.4.2
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1, CSA C22.2 No. 68
- Collection:
- Washlet® C2
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Sedona Beige
- GSA Approved:
- No
- Height:
- 7-3/8 in
- IAPMO Listed:
- Yes
- Length:
- 20-7/8 in
- Material:
- Plastic
- NSF Certified:
- No
- Power Source:
- Electric
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
- Seat Features:
- Heated Seat, Slow-Close, Seat Massage, Warm Drying, Warm Water
- Seat Type:
- Bidet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- UPC:
- 739268391796
- Width:
- 18-9/16 in