This product requires certification to purchase.

Washlet Connection Kit for WT153M and WT154M DuoFit In-Wall Tank System

TOTO

Washlet Connection Kit for WT153M and WT154M DuoFit In-Wall Tank System

  • Fast #
  • Part #TTHU468
  • Item #7311270
  • Manufacturer Part #THU468
3.8 out of 5 Customer Rating
Brand image
TOTO

Washlet Connection Kit for WT153M and WT154M DuoFit In-Wall Tank System

  • Fast #
  • Part #TTHU468
  • Item #7311270
  • Manufacturer Part #THU468
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4096
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • TOTO WASHLET connection water supply kit is needed for in-wall tank system installation.
  • The connection kit helps provide an easy solution for WASHLET installation on in-wall tank and toilet systems.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
BAA Compliant:
No
Brand Model Compatibility:
WT153M and WT154M DuoFit™ In Wall Tank System
Material:
Metal, Brass
Product Type:
Washlet Connection Kit
UL Listed:
No
UPC:
739268321182
WaterSense Labeled:
No