This product requires certification to purchase.

Elongated Wall Hung Toilet in Cotton - Less Seat

TOTO

Washlet® Elongated Wall Hung Toilet in Cotton - Less Seat

  • Fast #
  • Part #TCT447CFGT6001
  • Item #8028010
  • Manufacturer Part #CT447CFGT60#01
4.6 out of 5 Customer Rating
Brand image
TOTO

Washlet® Elongated Wall Hung Toilet in Cotton - Less Seat

  • Fast #
  • Part #TCT447CFGT6001
  • Item #8028010
  • Manufacturer Part #CT447CFGT60#01
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • WASHLET®+® toilet bowl designed to work with WASHLET®+ RX bidet seat for seamless integration
  • Wall-hung toilet recommended for use with TOTO DUOFIT® WT173M or WT173MA in-wall tank system
  • CEFIONTECT® glaze gives the bowl a lubricious quality that prevents particles from adhering
  • Sleek skirted design hides the trapway for a sophisticated look
  • 1.28 and 0.9 gpf DYNAMAX TORNADO FLUSH® technology for a powerful centrifugal rinse
  • Included: Wall mount toilet bowl only; sold separately RX T60 WASHLET®+® D-shape and in-wall tank required
  • Compatible with T60 WASHLET®+ components only
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Bowl Height Range:
Under 14 in
Bowl Only:
Yes
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
Collection:
Washlet®
Color Finish Category:
Whites
Color Finish Name:
Cotton White
Dual Flush:
No
EPA Compliant:
Yes
Flush Type:
Tornado Flush
Length:
20-7/8
Material:
Vitreous China
Tank Only:
No
Toilet Bowl Depth:
22-7/8
Toilet Bowl Height:
13-1/8
Toilet Bowl Width:
15
Toilet Installation:
Wall Mount
Toilet Seat Included:
No
Toilet Type:
Bowl
Trap Size:
2-1/8
UPC:
739268353442
WaterSense Labeled:
Yes
Width:
15