This product requires certification to purchase.

Round Closed Front with Cover Bidet Seat in Cotton

This product has been replaced by

S7 WASHLET MANUAL LID
TOTO Round Front Bidet Seat in Cotton
Manufacturer Part #SW4725#01
TOTO

Washlet® Round Closed Front with Cover Bidet Seat in Cotton

  • Fast #
  • Part #TSW57301
  • Item #7047506
  • Manufacturer Part #SW573#01
5 out of 5 Customer Rating
Brand image

This product has been replaced by

S7 WASHLET MANUAL LID
TOTO Round Front Bidet Seat in Cotton
Manufacturer Part #SW4725#01
TOTO

Washlet® Round Closed Front with Cover Bidet Seat in Cotton

  • Fast #
  • Part #TSW57301
  • Item #7047506
  • Manufacturer Part #SW573#01
5 out of 5 Customer Rating

X Points

Color Finish Name: Cotton Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 32
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Sleek design, round front Washlet® bidet toilet seat with mounting and connection hardware included
  • Ewater+® is a safe and powerful compound, cleaning the wand and bowl after every use
  • PREMIST- using incoming water supply, a misting of the toilet bowl is performed before each useto help prevent waste from adhering
  • Front and rear warm water washing with five adjustable temperature and pressure controls. Oscillating or pulsing stream option.
  • Tankless, instantaneous water heating means never running out of warm water
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.4.2, ASME A112.18.1
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1, CSA C22.2
Collection:
Washlet®
Color Finish Category:
Whites
Color Finish Name:
Cotton
GSA Approved:
No
Height:
3-15/16 in
IAPMO Listed:
Yes
Length:
18-7/8 in
Material:
Plastic
NSF Certified:
No
Power Source:
Electric
Proposition 65:
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Seat Type:
Bidet
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Round
Toilet Seat Type:
Closed Front With Cover
UPC:
739268232099
Width:
15-5/16 in