Round Closed Front with Cover Bidet Seat in Cotton
This product has been replaced by
Manufacturer Part #SW4735#01
Washlet® Round Closed Front with Cover Bidet Seat in Cotton
Product Details
Product Details
- Sleek design, round front Washlet® bidet toilet seat with included mounting and connection hardware
- Ewater+® is a safe and powerful compound, cleaning the wand and bowl after every use
- Sensor operated, auto open and close lid and seat detects the user
- PREMIST- using incoming water supply, a misting of the toilet bowl is performed before each use to help prevent waste from adhering
- Front and rear warm water washing with five adjustable temperature and pressure controls. Oscillating or pulsing stream option.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.4.2, ASME A112.18.1
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1, CSA C22.2
- Collection:
- Washlet®
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- GSA Approved:
- No
- Height:
- 3-15/16
- IAPMO Listed:
- Yes
- Length:
- 18-7/8
- Material:
- Plastic
- NSF Certified:
- No
- Power Source:
- Electric
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Seat Type:
- Bidet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Round
- Toilet Seat Type:
- Closed Front With Cover
- Type:
- TSW58301
- UPC:
- 739268232143
- Width:
- 15-5/16