Round Front Bidet Seat in Cotton
Washlet Round Front Bidet Seat in Cotton
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 42-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- A REFRESHING CLEAN FOR EVERYONE - Instant and continuous warm water stream will last as long you need it; AIR-IN WONDER WAVE provides a gentle, yet effective clean every time by infusing air into each droplet; Oscillating and pulsating functions
- STEP INTO A LAVISH STANDARD OF LIVING – Soft Close heated bidet seat provides consistent warmth coverage over full seat surface; Air deodorizer neutralizes bathroom odors with powerful air filters; Adjustable warm air dryer provides easy clean up; Night light gently illuminates the room
- CLEAN INNOVATIONS OFFER PEACE OF MIND - PREMIST helps prevent waste from adhering by misting the toilet bowl before each use; EWATER+ cleans the inside and outside of the wand before and after use and helps to clean the toilet bowl upon departure; TOTO auto flush compatible with separately sold kit
- EMBRACE YOUR UNIQUENESS - The convenient remote allows users to control and set personalized water cleansing settings. Provides luxury and cleanliness at your fingertips; 4-user memory settings for quick access
- EXPERIENCE EVERYDAY EXCELLENCE – 60 Million WASHLET users agree TOTO electronic bidet toilet seats are trusted and dependable with a high-quality design for long lasting benefits; Easy DIY installation; Fits most round shaped toilets
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Washlet
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton White
- Fits Brand:
- TOTO
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
- Seat Type:
- Bidet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Round
- Toilet Seat Type:
- Closed Front
- Type:
- TSW472501
- UPC:
- 739268436787