Square Bidet Seat in Cotton
Washlet® Square Bidet Seat in Cotton
Product Details
Product Details
- SW WASHLET+® designed for use with TOTO SP wall-hung bowl (CT449FGT60#01) Only
- Concealed supply connection for seamless installation
- New slim wave design
- Auto Flush compatible
- Sensor operated, auto open and close lid and seat detects the user
- Tankless, instantaneous water heating means never running out of warm water
- Built in nightlight fills the bathroom with soft light
- PREMIST®® and EWATER+® automatically clean before and after each use to minimize waste from sticking
- Front and rear warm water washing with 5 adjustable temperature and pressure settings
- Oscillating or pulsing stream option
Documents
Specifications
- Collection:
- Washlet®
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Fits Brand:
- TOTO
- Power Source:
- Electric
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
- Seat Type:
- Bidet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Square
- UPC:
- 739268372795