Square Wall Hung Toilet Bowl in Cotton
Washlet® Square Wall Hung Toilet Bowl in Cotton
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- WASHLET®+® toilet bowl designed to work with WASHLET®+ SX bidet seat for seamless integration
- Wall-hung toilet recommended for use with TOTO DUOFIT® WT173M or WT173MA in-wall tank system
- CEFIONTECT® glaze gives the bowl a lubricious quality that prevents particles from adhering
- Sleek skirted design hides the trapway for a sophisticated look
- 1.28 and 0.9 gpf DYNAMAX TORNADO FLUSH® technology for a powerful centrifugal rinse
- Included: Wall mount toilet bowl only; sold separately SX T60 WASHLET®+® square-shape and in-wall tank required
- Compatible with T60 WASHLET®+ components only
Documents
Specifications
- Bowl Height Range:
- Under 14 in
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- Collection:
- Washlet®
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton White
- EPA Compliant:
- Yes
- Flush Type:
- Tornado Flush
- Length:
- 20-7/8 in
- Material:
- Vitreous China
- Toilet Bowl Depth:
- 22-7/8 in
- Toilet Bowl Height:
- 13-1/8 in
- Toilet Bowl Width:
- 15 in
- Toilet Installation:
- Wall Mount
- Toilet Type:
- Bowl
- Trap Size:
- 2-1/8 in
- UPC:
- 739268353435
- WaterSense Labeled:
- Yes
- Width:
- 15 in