This product requires certification to purchase.

Water Supply Valve for Washlet® MS970CEMFG, MS920CEMFG

TOTO

Water Supply Valve for Washlet® MS970CEMFG, MS920CEMFG

  • Fast #
  • Part #TTHU9508
  • Item #7576857
  • Manufacturer Part #THU9508
3.2 out of 5 Customer Rating
Brand image
TOTO

Water Supply Valve for Washlet® MS970CEMFG, MS920CEMFG

  • Fast #
  • Part #TTHU9508
  • Item #7576857
  • Manufacturer Part #THU9508
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Water supply valve only
  • For MS970CEMFG toilets
  • Compatible with MS970/920 models.
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
Brand Model Compatibility:
MS970/920, MS970CEMFG
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Flow Rate:
1.28 gpf
Length:
12 in
Product Type:
Water Supply Valve
Proposition 65:
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
No
UPC:
739268254749
WaterSense Labeled:
Yes