This product requires certification to purchase.

Pedestal Sink Base Bathroom Sink in Cotton

TOTO

Whitney Pedestal Sink Base Bathroom Sink in Cotton

  • Fast #
  • Part #TPT75401
  • Item #3017436
  • Manufacturer Part #PT754#01
3.1 out of 5 Customer Rating
Brand image
TOTO

Whitney Pedestal Sink Base Bathroom Sink in Cotton

  • Fast #
  • Part #TPT75401
  • Item #3017436
  • Manufacturer Part #PT754#01
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Cotton Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 25" x 19"
  • Traditional styling
  • 34" universal height for maximum comfort
  • Rear overflow
  • Vitreous China pedestal and lavatory combination complete with mounting hardware
  • Requires Certification

Specifications

Application:
Residential
Collection:
Whitney
Color Finish Category:
Whites
Color Finish Name:
Cotton
Faucet Center Size:
8 in
Pedestal Only:
Yes
Proposition 65:
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Sink Installation Type:
Pedestal Sink Base
Sink Material:
Vitreous China
UPC:
739268013919
Vessel Only:
No
WaterSense Labeled:
No