This product requires certification to purchase.

Trip Lever in Chrome

TOTO

Willingham® Power Gravity® Trip Lever in Chrome

  • Fast #
  • Part #TTHU147CP
  • Item #2380122
  • Manufacturer Part #THU147#CP
3.5 out of 5 Customer Rating
Brand image
TOTO

Willingham® Power Gravity® Trip Lever in Chrome

  • Fast #
  • Part #TTHU147CP
  • Item #2380122
  • Manufacturer Part #THU147#CP
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Toilet Tank Trip Lever for the Plymouth Series
  • Requires Certification
Characteristics & Features
Adjustable
No
Brand Model Compatibility
MS924154F Willingham®
Collection
Willingham® Power Gravity®
Color Finish Category
Chromes
Color Finish Name
Chrome
Handle Type
Trip Lever
Material
Metal
Warranty & Product Information
ADA Compliant
No
Application
Residential
BAA Compliant
No
UL Listed
No
WaterSense Labeled
No
UPC
739268653818