This product requires certification to purchase.

Trip Lever in Satin Brass

TOTO

Willingham® Power Gravity® Trip Lever in Satin Brass

  • Fast #
  • Part #TTHU147SB
  • Item #3260615
  • Manufacturer Part #THU147#SB
5 out of 5 Customer Rating
Brand image
TOTO

Willingham® Power Gravity® Trip Lever in Satin Brass

  • Fast #
  • Part #TTHU147SB
  • Item #3260615
  • Manufacturer Part #THU147#SB
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification
Characteristics & Features
Adjustable
No
Brand Model Compatibility
MS924154F Willingham®
Collection
Willingham® Power Gravity®
Color Finish Category
Brass Tones
Color Finish Name
Satin Brass
Handle Type
Trip Lever
Material
Metal
Warranty & Product Information
ADA Compliant
No
Application
Residential
BAA Compliant
No
UL Listed
No
WaterSense Labeled
No
UPC
739268654020