Wire Harness Controller for EcoPower® TEU3LA (Bag of 2)
Wire Harness Controller for EcoPower® TEU3LA (Bag of 2)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Brand Model Compatibility:
- EcoPower® TEU3LA
- Package Quantity:
- Bag of 2
- Product Type:
- Wire Harness Controller
- UL Listed:
- No
- UPC:
- 739268315488
- WaterSense Labeled:
- Yes