2-11/16 in. Brass Diverter Trim in Polished Nickel
Wyeth™ 2-11/16 in. Brass Diverter Trim in Polished Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Sleek shower trim accessory with refined and understated style
- Lever handle allows for easy control over water volume and temperature
- Effortlessly controls water flow for shower systems with two outlets when paired with the two-way diverter with off valve TSMV
- Integrated off position
- Strong brass construction with durable and corrosion free finish
- ADA Compliant
- To be used in conjunction with a thermostatic valve system
- Included parts: Handle assembly, escutcheon, and adapter
- Purchase separately: Two-way diverter valve with off (TSMV)
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Wyeth™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 3-15/16
- Faucet Part Type:
- Diverter Trim
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 2-11/16
- Material:
- Brass
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 739268228177
- Width:
- 4-15/16