8-1/8 in. Brass Tub Spout in Polished Chrome
Wyeth™ 8-1/8 in. Brass Tub Spout in Polished Chrome
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Sleek mounted tub filler with refined and understated style
- Wall mounted installation allows for easier cleaning and sleeker appearance
- Strong brass construction with durable and corrosion free finish
- 1/2 inch NPT Connection
- Laminar flow ensures an evenly distributed water stream
- Quick and simple connection
- Included parts: Spout and adapter.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Wyeth™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Tub Spout
- Height:
- 3-3/16
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 8-1/8
- Material:
- Brass
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Reach:
- 7-5/16
- Tub Spout Reach:
- 8-1/8
- UPC:
- 739268225374
- Width:
- 2-5/8