Wall Toilet Tissue Holder in Brushed Nickel
Y_300 Series Wall Toilet Tissue Holder in Brushed Nickel
Package Quantity Info:
Each: 1 Pallet: 360-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Offers a classic, clean design that adds style and functionally to your bathroom
- Durable and long lasting solid metal construction
- Made convenient for everyday use, this accent is stylish and functional
- Beautifully designed to coordinate with all TOTO Classic Collection Series A
- Included parts: Toilet paper holder and installation hardware
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Base Plate Height:
- 2-3/16 in
- Base Plate Width:
- 2-3/16 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Y_300 Series
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed:
- No
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- No
- Pivoting:
- No
- Projection:
- 3-33/50 in
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 739268205345
- Width:
- 5-1/8 in