Low GWP 600 HVAC Foam Kit
Low GWP 600 HVAC Foam Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 16-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1.75 PCF FR Low GWP foam is a closed cell spray foam insulation that provides Class A fire retardancy as well as thermal insulating and sound attenuating properties. 1.75 PCF FR is suitable for use in commercial, residential, transportation and many other applications.
- High R Value, ICC Approved
- Air seals and saves energy
- No shaking or pre-mixing required
- Significantly increases structural strength
- Reduces vibration and sound transmission
- Low-odor formulation
- Class A fire rated
- Cured foam does not shrink or settle
Documents
Specifications
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Cream
- Material:
- Foam
- Product Type:
- Foam Sealant
- UPC:
- 075650125304