1 in. Water Heater Pan Adapter Kit
1 in. Water Heater Pan Adapter Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Can be used with aluminum or plastic water heater pans and washing machine pans
- Kit comes with adapter, rubber washer and lock nut
- PVC 1” x 1 ½” adapter (fits over 1” pipe, inside 1 ½” pipe)
Documents
Specifications
- Diameter:
- 1
- Material:
- Plastic, Rubber
- Material Type:
- CPVC
- UPC:
- 012181890752