This product requires certification to purchase.

23 in. Plastic Water Heater Pan

Tough Pans™

Dry Lift Series 23 in. Plastic Water Heater Pan

  • Fast #
  • Part #I87090
  • Item #7953195
  • Manufacturer Part #87090
3.6 out of 5 Customer Rating
Brand image
Tough Pans™

Dry Lift Series 23 in. Plastic Water Heater Pan

  • Fast #
  • Part #I87090
  • Item #7953195
  • Manufacturer Part #87090
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For gas or electric tanks
  • Lifetime warranty
  • Patented lift system
  • Extends tank life
  • Easy valve access
  • Largest water capacity
  • Self-extinguishing
  • Easy to install
  • ASTM E-84 class A rating
  • Requires Certification

Specifications

Depth:
2-1/2 in
Diameter:
23 in
Drain Opening:
1 in
Hardware Included:
No
Material:
Plastic
Material Type:
PVC, Polymer
Rust Resistant:
No
Shape:
Round
Thickness:
0.13 in
UPC:
182823000310