This product requires certification to purchase.

25 in. Plastic Water Heater Pan

Tough Pans™

Dry Lift Series 25 in. Plastic Water Heater Pan

  • Fast #
  • Part #I87092
  • Item #7953177
  • Manufacturer Part #87092
3.6 out of 5 Customer Rating
Brand image
Tough Pans™

Dry Lift Series 25 in. Plastic Water Heater Pan

  • Fast #
  • Part #I87092
  • Item #7953177
  • Manufacturer Part #87092
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • For gas or electric tanks
  • Lifetime warranty
  • Patented lift system
  • Extends tank life
  • Easy valve access
  • Largest water capacity
  • Self-extinguishing
  • Easy to install
  • ASTM E-84 class A rating
  • Requires Certification

Specifications

Depth:
2-1/2 in
Diameter:
25 in
Drain Opening:
1 in
Hardware Included:
No
Material:
Plastic
Material Type:
PVC, Polymer
Rust Resistant:
No
Shape:
Round
Thickness:
0.13 in