23 in. Plastic Water Heater Pan
Pro Series 23 in. Plastic Water Heater Pan
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15 Pallet: 226-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- For gas or electric tanks
- Replaces metal for less
- Roll tank over sides installation
- Lifetime warranty
- Up to 2X as thick as ICC minimum
- Flexible
- ASTM E-84 class A rating
- Self-extinguishing
- Easy install
Specifications
- Depth:
- 2-1/2
- Diameter:
- 23
- Drain Opening:
- 1
- Material:
- Plastic
- Material Type:
- Polymer, PVC
- UPC:
- 182823000938
- Width:
- 25